Shop All Drum Tools
Vestil
DC Power Drum Lifter, Rotator, Transport
Mfr # DRUM-LRT-DC-II
Zoro # G5582090
product price: $6,124.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
$6,124.99
Free 30-Day Returns
Key Features
- Overall Height 88
- Overall Length 61
- Overall Width 36.25
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-LRT-DC-II
- Zoro # G5582090
- UPC # 691215086103
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 88 |
Overall Length | 61 |
Overall Width | 36.25 |
Length | 61 |
Width | 36.25 |
Height | 88 |
Details
Material | Steel |
Color | Yellow |
Voltage | 12V DC |
Item | DC Power Drum Lifter,Rotator,Transport |
Finish | Painted |
Product Type | DC Power Drum Lifter,Rotator,Transport |
Description
DC Power Drum Lifter,Rotator,Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (30170REDBLANK)
- DISCO Gray Dividers For 80360 5 1/8"X2 7/8" Plstc (80370)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Gray (SSB483GY)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- VESTIL Drum Transport Unit, 47-1/2 in. H, 660 lb. (DRUM-55S)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- VESTIL Drum Bung Nut Wrench - Aluminum (BNW-A)
- VESTIL Chain Drum Lifter (CDL-2000)
- VESTIL Manual Drum Lifter, Rotator, Transporter (DRUM-LRT-II)
- VESTIL Manual Cylinder Lifter, 10" dia. (CYL-M-10)
- WESCO DR-3 Drum Rack, DR-3 (240027)
- Vestil Drums & Accessories