Shop All Stackers
Vestil
DC PALLET MASTER/SERVER 50 IN 4000 LB
Mfr # PMPS-50-DC
Zoro # G001798095
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,440.99
Free 30-Day Returns
Key Features
- Overall Height 77
- Overall Length 66
- Overall Width 58
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 77 |
Overall Length | 66 |
Overall Width | 58 |
Platform Length | 66" |
Fork Length | 36 in |
Size | 66 x 58 x 77 |
Depth | 66 |
Width | 58 |
Height | 77 |
Length | 66 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Assembled | Yes |
Features | Easily move fully loaded pallets enabled by one person. Straddle design works pallets and skids with or without an understructure. Ideal for loading and unloading semi-trailers without strenuous work. Hand pendant control on an eight (8) foot coil cord standard |
Voltage | 12 V |
Includes | (1) Steel Pallet Master/Server Stacker |
Frame Material | Steel |
Weight | 984 |
Application | The pallet master/server enables one person to easily move fully loaded pallets without the use of a fork truck. |
Description
The Pallet Master/Server enables one person to easily move fully loaded pallets without the use of a fork truck. The unique straddle design works well with pallets and skids with and without an understructure. The unit is ideal for loading and unloading semi-trailers. Hand pendant control on an eight (8) foot coil cord standard. Floor lock standard. All welded steel construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Poly Stem Caster Set, 4PK (798805)
- ALL MATERIAL HANDLING Badger Manual Hoist 1.5t-10'Lift-08'Drop (CB015-10-08Z)
- WESTWARD 6 ft Fiberglass Stepladder, 300 lb Capacity (44YY19)
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH33 (TFSH33)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Straddle Leg, Adjustable Fork (PAKMS03)
- Vestil Stackers