Shop All Davit Cranes
Vestil
Davit Crane, 1,500 lb Capacity, 43.06 in to 66.75 in Reach, 47-1/8 in to 73-5/16 in Lift Range
Mfr # WTJ-E-15-3-DC
Zoro # G9867261
product price: $2,453.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,453.99
Free 30-Day Returns
Key Features
- Capacity 1,500 lb
- Reach 43.06 in to 66.75 in
- Material Welded Steel
- Lift Range 47-1/8 in to 73-5/16 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WTJ-E-15-3-DC
- Zoro # G9867261
- UPC # 691215048378
- Country of Origin United States
- Category Davit Cranes
Dimensions
Mast Diameter | 4 in |
Overall Height | 65.7 in |
Overall Width | 13.5 in |
No. of Boom Length Positions | 4 |
Height Under Boom | 43.1 in |
Boom Length Adjustability | Expandable |
Mfr. Warranty Length | 90 day |
Max. Adjustable Boom Length | 66.8 in |
Min. Adjustable Boom Length | 43.1 in |
Overall Depth | 51.1 in |
Minimum Lifting Height | 3.6 ft |
Maximum Lifting Height | 5.6 ft |
Description
Davit Crane, Maximum Lifting Capacity 1,500 lb, Minimum Lifting Height 3.6 ft, Maximum Lifting Height 5.6 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 43.1 in, Maximum Adjustable Boom Length 66.8 in, Boom Weight 200 lb, Color Blue, Compatible Base Grainger Part Number Not Applicable, Compatible Base Manufacturer Part Number Not Applicable, Control Type Wired Control
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 9 ft 6 in Aluminum Platform Stepladder, 300 lb Capacity (AP5008)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb (OPCPFS-306048-3-6PH-95)
- DAYTON Round Sling, Eye and Eye, 6 ft., 5300 lb. (2MJR5)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- VESTIL Davit Crane, 400 lb Capacity, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J-DC)
- VESTIL Davit Crane, 2,000 lb Capacity, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range (WTJ-20-4-DC)
- VESTIL Davit Crane, 2,000 lb Capacity, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range (WTJ-20-4-AC)
- VESTIL Davit Crane, 600 lb Capacity, 47 in Reach, 0 in to 84 in Lift Range, Black (WTJ-HITCH)
- VESTIL Davit Crane, 400 lb Capacity, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J)
- THERN Davit Crane Up To 850Lb Cap W/ Spur Gear (5PF5S-M3)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-DCW)
- Vestil Davit Cranes