Shop All Davit Cranes
Vestil
Davit Crane, 2,000 lb Capacity, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range
Mfr # WTJ-20-4-AC
Zoro # G2137479
product price: $3,672.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,672.99
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Reach 51.25 in to 87.25 in
- Material Welded Steel
- Finish Powder Coated
- Lift Range 59-1/2 in to 106-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WTJ-20-4-AC
- Zoro # G2137479
- UPC # 691215049474
- Country of Origin United States
- Category Davit Cranes
Dimensions
Mast Diameter | 4 in |
Overall Width | 12 in |
Overall Height | 70.1 in |
Maximum Lifting Height | 7.3 ft |
Min. Adjustable Boom Length | 51.3 in |
Overall Depth | 65.4 in |
Mfr. Warranty Length | 90 day |
Height Under Boom | 59.5 in |
Minimum Lifting Height | 4.3 ft |
Boom Length Adjustability | Expandable |
No. of Boom Length Positions | 4 |
Max. Adjustable Boom Length | 87.3 ft |
Description
Davit Crane, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height 4.3 ft, Maximum Lifting Height 7.3 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 51.3 in, Maximum Adjustable Boom Length 87.3 ft, Boom Weight 374 lb, Color Blue, Compatible Base Grainger Part Number Not Applicable, Compatible Base Manufacturer Part Number Not Applicable, Control Type Wired Control
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 2000 lb., 79 In L (13X505)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2410)
- PETZL Ray 11 mm, 1 St Rope White 25 Ft (R100BA00)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2436RA3B4B8AC1P6)
- VESTIL Davit Crane, 2,000 lb Capacity, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range (WTJ-20-4-DC)
- VESTIL Davit Crane, 400 lb Capacity, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J-DC)
- VESTIL Davit Crane, 400 lb Capacity, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J)
- VESTIL Davit Crane, 1,500 lb Capacity, 43.06 in to 66.75 in Reach, 47-1/8 in to 73-5/16 in Lift Range (WTJ-E-15-3-DC)
- VESTIL Davit Crane, 600 lb Capacity, 47 in Reach, 0 in to 84 in Lift Range, Black (WTJ-HITCH)
- OZ LIFTING PRODUCTS Davit Crane (OZA1000DAV-HND2)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP12)
- Vestil Cranes