Shop All Davit Cranes
Vestil
Davit Crane, 400 lb Capacity, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue
Mfr # VAN-J
Zoro # G2137460
product price: $708.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$708.99
Free 30-Day Returns
Key Features
- Capacity 400 lb
- Material Welded Steel
- Reach 0 in to 38.5 in
- Finish Powder Coated
- Lift Range 0 in to 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VAN-J
- Zoro # G2137460
- UPC # 691215044684
- Country of Origin United States
- Category Davit Cranes
Dimensions
Mast Diameter | 3.5 in |
Overall Height | 46.1 in |
Overall Width | 13.6 in |
Boom Length Adjustability | Fixed |
Overall Fixed Boom Length | 39.8 in |
Height Under Boom | 31.6 in |
Overall Depth | 45.8 in |
Mfr. Warranty Length | 90 day |
Maximum Lifting Height | 3 ft |
Minimum Lifting Height | 3 ft |
Description
Davit Crane, Maximum Lifting Capacity 400 lb, Minimum Lifting Height 3 ft, Maximum Lifting Height 3 ft, Boom Length Adjustability Fixed, Number of Boom Length Positions Not Applicable, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 95 lb, Color Blue, Compatible Base Grainger Part Number Not Applicable, Compatible Base Manufacturer Part Number Not Applicable, Control Type Manual Handle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM Snubber Springs, Snubber Spring (Oth2555 (DOTH2555)
- WESCO Steel Appliance Truck, WRC (230010)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 40 ft. (514084GRA)
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP3636RA3B4B8AC2P6)
- VESTIL Davit Crane, 2,000 lb Capacity, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range (WTJ-20-4-AC)
- VESTIL Davit Crane, 400 lb Capacity, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J-DC)
- VESTIL Davit Crane, 1,500 lb Capacity, 43.06 in to 66.75 in Reach, 47-1/8 in to 73-5/16 in Lift Range (WTJ-E-15-3-DC)
- VESTIL Davit Crane, 600 lb Capacity, 47 in Reach, 0 in to 84 in Lift Range, Black (WTJ-HITCH)
- VESTIL Davit Crane, 2,000 lb Capacity, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range (WTJ-20-4-DC)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV)
- Vestil Lifting Equipment