Shop All Plate Casters
Vestil
Dark Gray Swivel With Brake Thermoplastic Poly Rubber Caster 5 x 1 1/4
Mfr # CST-B28-5X1TPR-SWB
Zoro # G2935821
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polypropylene/Thermoplastic Polyurethane Rubber
- Load Rating 308 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-B28-5X1TPR-SWB
- Zoro # G2935821
- UPC # 691215229074
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/4" |
Wheel Dia. | 5" |
Wheel Width | 1-1/4" |
Stem Dia. | No Stem |
Details
Caster Brake Included | Yes |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polypropylene/Thermoplastic Polyurethane Rubber |
Load Rating | 308 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Tpr Caster w/Brake,Swivel,5" x 1-1/4" |
Description
Tpr Caster w/Brake,Swivel,5 In. x 1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 4x4-1/4x36 In., Rubber (22NT63)
- CHASE Swinging Door, 7 x 6 ft, Forest Green, PR (7284XDFGR)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 51BF (T51)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG2440SP1S)
- VESTIL White Stainless Steel Rigid Nylon 6 x 2 Caster (CST-BSS-6X2NY-R)
- VESTIL Poly Swivel Caster with Total Brake, 6" x 2", 837 lb Capacity (CST-E6-6X2PUP-SWTB)
- VESTIL Gray High-Quality Non-Marking Swivel With Brake Thermo Rubber 6x2 (CST-F40-6X2DK-SWB)
- VESTIL Orange Premium Heavy Duty Rigid Polyurethane 8 x 2 Caster (CST-F40-8X2SI-R)
- VESTIL 6"X2" MOLD-ON-RUBBER CASTER KIT 2400# CAP, PK4 (D-CK4-MR6-2)
- VESTIL ALUM GANTRY CRANE CASTER 8 X 3 TOTAL LOCK, PK4 (AHA-6-TLC)
- ZORO SELECT Plate Caster, Rigid, 1750 lb., Medium-Duty (426A75)
- Vestil Plate Casters