Shop All Plate Casters
Vestil
Dark Gray Rigid Thermoplastic Polyurethane Rubber Caster 5 x 1 1/4
Mfr # CST-B28-5X1TPR-R
Zoro # G2935709
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 300 lb.
- Wheel Dia. 5"
- Wheel Width 1-1/4"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-B28-5X1TPR-R
- Zoro # G2935709
- UPC # 691215229067
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5" |
Wheel Width | 1-1/4" |
Details
Item | Tpr Caster,Rigid,5" x 1-1/4" |
Caster Sub-Type | Rigid |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Polyurethane |
Description
Tpr Caster,Rigid,5 In. x 1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/8 In, L100Ft, WLL2880Lb, 7x19, Steel (2VJP5)
- ZORO SELECT Dock Bumper, 30x3x4-1/2 In., Rubber, PK2 (2MYP9)
- ZORO SELECT 5/8 in. Pin Diameter and 1/2 in. Body Size Screw Pin Anchor Shackle (55AY08)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 4 in W, Polyester, Yellow (EE1604DFX9)
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 4 x 1 1/4 (CST-B28-4X1TPR-S)
- VESTIL Poly Swivel Caster with Total Brake, 6" x 2", 837 lb Capacity (CST-E6-6X2PUP-SWTB)
- VESTIL Caster Poly-on-steel Kit 6"x2" 4800#, PK4 (H-CK4-PU6-2)
- VESTIL ALUM GANTRY CRANE CASTER 8 X 3 TOTAL LOCK, PK4 (AHA-6-TLC)
- VESTIL Cast Iron Rigid Caster 3x1, 250 lb Capacity, Black (CST-C02-3X1CI-R)
- VESTIL Orange Premium Heavy Duty Rigid Polyurethane 6 x 2 Caster (CST-F40-6X2SI-R)
- RWM Kingpinless Swivel Plate Caster, 3000 lb. (76-DUR-0630-S)
- Vestil Plate Casters