Shop All Cylinder Trucks
Vestil
Cylinder Tilt Back Hand Truck, 250 lb.
Mfr # CYHT-2
Zoro # G4990496
product price: $303.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$303.99
Free 30-Day Returns
Key Features
- Overall Height 43.1875
- Overall Width 34.5
- Material Steel
- Color Yellow
- Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CYHT-2
- Zoro # G4990496
- UPC # 691215099257
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Height | 43.1875 |
Overall Width | 34.5 |
Wheel Diameter | 16 in |
Platform Length | 30.9375" |
Height | 44 in |
Width | 34.5 |
Length | 31 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 250 lb |
Item | Cylinder Tilt Back Hand Truck,250 lb. |
Assembled | Yes |
Includes | Chains provide utmost safety |
Cylinder Capacity | 2 |
Wheel Material | Foam Filled |
For Use With | Our Welding Cylinder Carts are ideal for transporting cylinders from storage to work space. |
Description
Cylinder Tilt Back Hand Truck,250 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 750 lb (FG453388BLA)
- BAUER LADDER Spreader Kit for 10'-12' Bauer Fiberglass / Aluminum Stepladders (07070)
- MAASDAM Hook Assembly, 2 t Unit, 5/16" Swivel (7975JA)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPB-500)
- VESTIL Blue 6 Cylinder Caddies 4" Poly Swivel With Lock Casters 800 lb (CYL-TRUCK-6)
- VESTIL Welding Cylinder Torch Cart (CYL-EH-FF)
- VESTIL Red Cylinder Tilt Back Hand Truck Mold-on-Rubber Wheel 350 lb Capacity (CYHT-350)
- VESTIL Galvanized Welding Cylinder Torch Cart Foam-Filled Wheel 500 lb (CYL-2-FF-G)
- VESTIL Yellow Welding Cylinder Hand Truck Molded Rubber Wheel 150 lb Capacity (CYHT-1)
- VESTIL Blue Economy Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-D-1-PN)
- SAFTCART Cylinder Truck, 1 Cylinder, 250 lb. (250-0)
- Vestil Hand Trucks & Dollies