Shop All Gas Cylinder Storage
Vestil
Cylinder Storage Cabinet Horizontal 12 Cylinder Capacity Knock Down
Mfr # CYL-H-12-KD
Zoro # G1741938
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$1,192.99
Free 30-Day Returns
Key Features
- Material Steel
- Includes Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents
- Assembled Unassembled
- Color Yellow
- Overall Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYL-H-12-KD
- Zoro # G1741938
- UPC # 691215064910
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 45 in |
Overall Height | 68 1/4 in |
Details
Item | Horizontal 12 Cylinder Storage Cabinet |
Material | Steel |
Includes | Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Contents |
Assembled | Unassembled |
Color | Yellow |
Description
Horizontal 12 Cylindr Storage Cabinet,Kd
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- HY-KO Number House 2 3-1/4In Refl (PS-20/2)
- PIG Bodily Fluids Absorbent Kit, White, Pail (PLS1850)
- NMC Caution Look Out For Forklifts Sign, C550AB (C550AB)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- Vestil Safety Storage