Shop All Application Specific Lifters
Vestil
Cylinder Caddy Holder
Mfr # PJ-CYL-2
Zoro # G0986487
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Height 39
- Overall Width 16
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PJ-CYL-2
- Zoro # G0986487
- UPC # 691215029889
- Country of Origin United States
- Category Application Specific Lifters
Dimensions
Height | 39 |
Overall Width | 16 |
Details
Item | Pallet Truck Caddy Holder |
Material | Steel |
Color | Blue |
Finish | Powder Coat |
Description
Pallet Truck Caddy Holder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT5)
- CAMPBELL CHAIN & FITTINGS #1 Inco Double Loop (Inco) Chain, Zinc Plated, 250' per Reel (T0720127N)
- TIE 4 SAFE 2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-72M18-Y-C-2)
- KLEIN TOOLS Polypropylene Hand-Line with Swivel Hook (1804-60)
- VESTIL REEL LIFTER 3000LB CAPACITY (CRL-4-12-3000)
- VESTIL Pallet Lifter (HDP-6-48)
- VESTIL Pallet Lifter (HDP-2-42)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- CALDWELL Load Lifter, Adjustable, 2T, L43" (90ACL - 2)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Leveling Concrete Pipe Lifter, 6000 Lbs. (CPL-3)
- Vestil Application Specific Lifters