Shop All Hand Truck Accessories
Vestil
Cylinder Caddy 4" Poly Casters 4 Cylinder 600lb 9 1/2 Maximum Cylinder
Mfr # PJ-TRUCK-4
Zoro # G1749452
original price:
$788.60
5% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$748.99
Free 30-Day Returns
Key Features
- Overall Height 39.375
- Overall Length 50.4375
- Overall Width 20
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PJ-TRUCK-4
- Zoro # G1749452
- UPC # 691215114974
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 39.375 |
Overall Length | 50.4375 |
Overall Width | 20 |
Wheel Diameter | 4 in |
Platform Length | 50.4375" |
Size | 50.4375 x 20 x 39.375 |
Length | 50.4375 |
Width | 20 |
Depth | 50.4375 |
Height | 39.375 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 600 lb |
Item | Pallet Truck Caddy Holder Caster,4 Cyl. |
Assembled | No |
For Use With | Cylinders |
Includes | (1) Steel Pallet Truck Caddy Holder with Casters |
Wheel Material | Poly on Poly |
Features | Casters allows for portability without the need of a fork or pallet truck. The caddy comes complete with safety chains. Chains are ideal to secure the cylinders in place. Features durable construction for added strength and long life |
Application | Transport cylinders safely with this caster style Cylinder caddy. |
Weight | 123 |
Description
Pallet Truck Caddy Holder Caster,4 Cyl.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 120 ft. Heavy Duty Plastic Chain - Yellow, Pail (51002-P)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Type: Medium Duty (DG20)
- VESTIL TRUCK SEAT OPTION - FLIP UP ARM RESTS (LTS-AR)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow (EE1601DTX8)
- VESTIL Red Fiberglass Pallet Wand 1 x 52 3/4 Thickness 1/8 (WAND-3)
- VESTIL Black Pallet Truck Stop Usable 8 7/8x5 7/8 Overall 11 1/2 x 11 1/2 x 2 (VPTS-05)
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- VESTIL SELF LOCKING HITCH (E-TUG-HD-SLH)
- VESTIL Pintle Hook (PINTLE)
- MARTIN WHEEL CO. Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10 x 2.75 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP1102RT-2C2)
- ZORO SELECT Pllet Truck Rollr, Nyln, 3-3/8 in., 1433 lb (HPO 85X60/20-60K)
- Vestil Hand Trucks & Dollies