Shop All Hand Truck Accessories
Vestil
Cylinder Caddy 4" Poly Casters 2 Cylinder 400lb 9 1/2 Maximum Cylinder
Mfr # PJ-TRUCK-2
Zoro # G1749498
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39.375
- Overall Length 31.9375
- Overall Width 20
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PJ-TRUCK-2
- Zoro # G1749498
- UPC # 691215114967
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 39.375 |
Overall Length | 31.9375 |
Overall Width | 20 |
Wheel Diameter | 4 in |
Platform Length | 31.9375" |
Height | 39.375 |
Size | 31.9375 x 20 x 39.375 |
Width | 20 |
Depth | 31.9375 |
Length | 31.9375 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 400 lb |
Item | Pallet Truck Caddy Holder Caster,2 Cyl. |
Assembled | No |
For Use With | Cylinders |
Wheel Material | Poly on Poly |
Includes | (1) Steel Pallet Truck Caddy Holder with Casters |
Features | Casters allows for portability without the need of a fork or pallet truck. The caddy comes complete with safety chains. Chains are ideal to secure the cylinders in place. Features durable construction for added strength and long life |
Application | Transport cylinders safely with this caster style Cylinder caddy. |
Weight | 86 |
Description
Pallet Truck Caddy Holder Caster,2 Cyl.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow (EET2-902-20)
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1LBE115)
- MARTIN SPROCKET & GEAR 12" X 2 7/16" Hanger-Oil, 12CH2265-O (12CH2265-O)
- VESTIL Horizontal Plate Clamp (HPC-40)
- VESTIL SELF LOCKING HITCH (E-TUG-HD-SLH)
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- VESTIL Black Pallet Truck Stop Usable 8 7/8x5 7/8 Overall 11 1/2 x 11 1/2 x 2 (VPTS-05)
- VESTIL Red Fiberglass Pallet Wand 1 x 52 3/4 Thickness 1/8 (WAND-3)
- VESTIL Pintle Hook (PINTLE)
- MAGLINER Wheel 1070 Pu Balloon Cushion (111070)
- US CARGO CONTROL Padded Hand Truck Cover: Square Top (HTCS1011)
- Vestil Hand Trucks & Dollies