Shop All Gas Cylinder Storage
Vestil
Cylinder Bracket Stand, 4 Cylinder
Mfr # CB-ST-4
Zoro # G5045105
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 35.1875
- Overall Height 36.0625
- Height 36.0625
- Color Blue (Stand)/Gray (Brackets)
- Width 35.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CB-ST-4
- Zoro # G5045105
- UPC # 691215085281
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 35.1875 |
Overall Height | 36.0625 |
Height | 36.0625 |
Width | 35.1875 |
Depth | 24 |
Details
Color | Blue (Stand)/Gray (Brackets) |
Item | Cylinder Bracket Stand,4 Cylinder |
Finish | Powder Coat (Stand)/Paint (Bracket) |
Product Type | Cylinder Bracket Stand,4 Cylinder |
Description
Cylinder Bracket Stand,4 Cylinder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS1AF AMBER Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Yellow, 30PK (OF-VS1AF-22)
- WEARWELL 23 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- CORTINA SAFETY PRODUCTS Stop Sign, 11" W, 56" H, English, Plastic (03-747QD)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- VESTIL Cylinder Storage Stand (SACR-2)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 8 (19C159)
- Vestil Gas Cylinder Storage