Shop All Cylinder Truck Accessories
Vestil
Cylinder Bracket, Plastic
Mfr # CB-W-2P
Zoro # G3139613
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Diameter 3 to 12 in
- Overall Length 3"
- Height 4 in
- Overall Width 29 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CB-W-2P
- Zoro # G3139613
- UPC # 691215049740
- Country of Origin United States
- Category Cylinder Truck Accessories
Dimensions
Overall Height | 4 in |
Diameter | 3 to 12 in |
Overall Length | 3" |
Height | 4 in |
Overall Width | 29 1/4 in |
Width | 3 in |
Overall Depth | 3 in |
Compatible Cylinder Diameter (Minimum) | 3 in |
Overall Dimensions | 29 1/4 in W x 3 in D x 4 in H |
For Cylinder Diameter | 3 in to 12 in |
Compatible Cylinder Diameter (Maximum) | 12 in |
Details
Item | Cylinder Bracket |
Material | Plastic |
Cylinder Capacity | 2 |
For Use With | Cylinder with a maximum 12" diameter. |
Color | Yellow |
Includes | Steel Cinch Buckles |
Bracket Material | Plastic |
Standards | OSHA |
Number of Cylinders Held | 2 |
Cylinder Securing Mechanism | Strap with Cinch Buckle |
Description
Cylinder Bracket, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) 12 in, Compatible Cylinder Diameter (Minimum) 3 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Bracket Material Plastic, Overall Width 29 1/4 in, Overall Height 4 in, Overall Depth 3 in, Color Yellow, Mounting Location Wall, Standards OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 4" x 20' - 4-ply (EE4-904-20-T4)
- DURASTAR Wheel; 3.5X1.25 Phenolic Wheel (Black); 1/2" I.D. Delrin Bearing (3514PH56-1B)
- METALTECH Scaffold Tower, Steel, 2,500 lb Load Capacity, 10 ft Platform Height (M-MFT5710-A)
- ZORO SELECT Rigid Plate Caster, Polyolfin, 3 in, 176 lb (4X696)
- VESTIL Steel Wall-Mounted 1 Cylinder Bracket (CB-W-S)
- VESTIL 4 Cylinder Bracket Stand (CB-ST-6)
- VESTIL Steel Wall-Mounted 3 Cylinder Bracket (CB-W-3S)
- SAFTCART Cylinder Collar, 6-22/25 Dia, 5-1/2 In H (CC2FOS-13)
- ZORO SELECT Cylinder Bracket, 4 In. H, 3 In. W (CB-W-P)
- ZORO SELECT Cylinder Bracket, 9-1/4 In. Dia., Steel (WB1-9)
- TROEMNER Bench Bracket, 4 To 14 In. Dia. (974038)
- Vestil Hand Trucks & Dollies