Shop All Drum Accessories
Vestil
Cutter, Thick Material, 8"
Mfr # CUT-2
Zoro # G1741892
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Height 1.875
- Overall Width 0.25
- Width 0.25
- Material Stainless Steel/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CUT-2
- Zoro # G1741892
- UPC # 691215076494
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Overall Length | 8 |
Height | 1.875 |
Overall Width | 0.25 |
Width | 0.25 |
Overall Height | 1.875 |
Length | 8 |
Depth | 8 |
Details
Item | Cutter,Thick Material,8" |
Material | Stainless Steel/Plastic |
Handle | Straight |
Color | Yellow |
Blade Material | Stainless Steel |
Description
Cutter,Thick Material,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Freestanding Gowning Rack, CRM, 24"Wx72"L (C2472-GR)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6323.GY1)
- 80/20 T-Slot, 15S, 72 In L, 3 In W (3030-LS-72)
- EKENA MILLWORK Hamilton Steel Bracket, Antiqued Bronze 2"W x 14"D x 14"H (BKTM02X14X14HAABZ)
- VESTIL Jumbo Manual Drum Faucet, 2" Bung (JDFT-6PKG)
- VESTIL DRUM RECYCLING 55 GAL BLUE UNIVERSAL (DC-P-55-CAN-UF-BU)
- VESTIL Drumgrabber, 24 x 31 x 8 (DGS-A-PSD)
- VESTIL DRUM DEHEADER BLADE FOR DD-10 (DDB-2)
- VESTIL 3 Pk 3/4" Bung Drum Facuet Fixed, 3PK (VDFT-3PKG)
- VESTIL Drum Storage Rack, 2 Wide, 3 High (DRK-2-3)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Manual Closure, Brass Body (08955)
- Vestil Drums & Accessories