Shop All Drum Accessories
Vestil
Cutter, Double Ended, 5.5"
Mfr # CUT-D-1
Zoro # G1741807
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.25
- Overall Length 5.5
- Overall Width 0.25
- Width 0.25
- Material Steel/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CUT-D-1
- Zoro # G1741807
- UPC # 691215076487
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Height | 1.25 |
Overall Length | 5.5 |
Overall Width | 0.25 |
Width | 0.25 |
Overall Height | 1.25 |
Length | 5.5 |
Depth | 5.5 |
Details
Item | Cutter,Double Ended,5.5" |
Material | Steel/Plastic |
Blade Material | Steel |
Handle | Straight |
Color | Yellow |
Description
Cutter,Double Ended,5.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW6SC0478-4CL)
- AZAR DISPLAYS Clear Acrylic 22"W x 9"H 1/2" Thick Riser w/ Bumpers (515379)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 86"H, 4 Shelves, Chrome (45VY15)
- VESTIL DRUM DEHEADER BLADE FOR DD-10 (DDB-2)
- VESTIL Stainless Steel Tilting Drum Ring, 55 gal (TDR-55-SS)
- VESTIL 9 Pk 3/4" Bung Drum Facuet Fixed, 9PK (VDFT-9PKG)
- VESTIL BraSS Style Drum Sling 0.75K (DCS-750-B)
- VESTIL Fork Mount Drum Gripper- 55 Gal Steel (FDG-55)
- VESTIL Jumbo Manual Drum Faucet, 2" Bung (JDFT-6PKG)
- JUSTRITE Justrite® 8533 Horizontal Drum Gauge with Faucet (8533)
- Vestil Drum Accessories