Shop All Crossover Ladders
Vestil
Cross-Over Ladder, Vertical, 4 Step, 44
Mfr # COLV-4-46-44
Zoro # G1741463
product price: $1,105.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$1,105.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 8
- Color Yellow
- Step Width 23.562 in
- Overall Height 90.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # COLV-4-46-44
- Zoro # G1741463
- UPC # 691215132619
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Step Width | 23.562 in |
Overall Height | 90.625 |
Platform Length | 60 in |
Platform Width | 23.5625 in |
Details
Material | Steel |
Number of Steps | 8 |
Item | Cross-Over Ladder,Vertical,4 Step,44 |
Color | Yellow |
Finish | Powder Coated |
Description
Cross-Over Ladder,Vertical,4 Step,44
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Single Stanchion, 39 In. H, Steel (15225)
- GLOBAL EQUIPMENT Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity (F7723)
- DAYTON Top Hook Assembly (GGS_57026)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Mold-On Rubber, 2400 lbs Cap, 24" x 48" (NBB24488MR)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- VESTIL 3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel (COL-3-26-14)
- VESTIL 4 Step Cross-Over Ladder 38"H x 50"W Yellow Powder Coat Steel (COL-4-36-44)
- COTTERMAN Crossover Ladder, 7 Step, Aluminum, 98In. H (7SPA24A7C50P3)
- Vestil Crossover Ladders