Shop All Crossover Ladders
This Product is Discontinued
Vestil
Cross-Over Ladder, Vertical, 3 Step, 32 (Discontinued)
Mfr # COLV-3-34-32
Zoro # G1741490
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Number of Steps 6
- Step Width 23.562 in
- Color Yellow
- Overall Height 78.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # COLV-3-34-32
- Zoro # G1741490
- UPC # 691215132558
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Step Width | 23.562 in |
Overall Height | 78.625 |
Platform Length | 48 in |
Platform Width | 23.5625 in |
Details
Material | Steel |
Number of Steps | 6 |
Item | Cross-Over Ladder,Vertical,3 Step,32 |
Color | Yellow |
Finish | Powder Coated |
Description
Cross-Over Ladder,Vertical,3 Step,32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.