Shop All Crossover Ladders
Vestil
Cross-Over Ladder, 5 Step, 48 H, 38 W
Mfr # COL-5-46-33
Zoro # G1741411
product price: $1,592.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,592.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 5
- Climbing Angle 58 ?
- Step Width 23.5 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # COL-5-46-33
- Zoro # G1741411
- UPC # 691215011402
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Step Width | 23.5 in |
Overall Height | 92.875 |
Step Depth | 7 in |
Platform Width | 23.5 in |
Platform Length | 48 in |
Details
Material | Steel |
Number of Steps | 5 |
Climbing Angle | 58 ? |
Item | Cross-Over Ladder,5 Step,48 H,38 W |
Finish | Powder Coated |
Color | Yellow |
Description
Cross-Over Ladder,5 Step,48 H,38 W
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Pneumatic Wheel, 3-1/4 in. Hub, 300 lb. (8023-030)
- VESTIL HOIST ATTACHMENT-DOUBLE HOOK 250 LB CAP (LMEC-DH)
- ZORO SELECT Carpet Ram, Carriage Mntd, 120 x 2-3/4 in (CR-120-2)
- CASTERHQ 12"x3" Rubber on Cast Iron Wheel, 1,300 lbs cap. (RCI12x3)
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- VESTIL 3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel (COL-3-26-14)
- VESTIL 4 Step Cross-Over Ladder 38"H x 50"W Yellow Powder Coat Steel (COL-4-36-44)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- Vestil Ladders