Shop All Crossover Ladders
Vestil
Cross-Over Ladder, 4 Step, 38 H, 38 W
Mfr # COL-4-36-33
Zoro # G1741402
product price: $1,477.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,477.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 4
- Climbing Angle 58 ?
- Color Yellow
- Step Width 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # COL-4-36-33
- Zoro # G1741402
- UPC # 691215011365
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Step Width | 23.5 in |
Step Depth | 7 in |
Overall Height | 82.875 |
Platform Length | 48 in |
Platform Width | 23.5 in |
Details
Material | Steel |
Number of Steps | 4 |
Climbing Angle | 58 ? |
Item | Cross-Over Ladder,4 Step,38 H,38 W |
Color | Yellow |
Finish | Powder Coated |
Description
Cross-Over Ladder,4 Step,38 H,38 W
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-63GB95)
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- VESTIL Single Hydraulic Scissor Cart, 4000 lb. Cap, 24"W, 47"L (CART-4000)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K77)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- VESTIL 3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel (COL-3-26-14)
- VESTIL Cross-Over Ladder, 3 Step, 28 H, 38 W (COL-3-26-33)
- VESTIL 4 Step Cross-Over Ladder 38"H x 50"W Yellow Powder Coat Steel (COL-4-36-44)
- VESTIL 6 Step Cross-Over Ladder 58"H x 38"W Yellow Powder Coat Steel (COL-6-56-33)
- Vestil Crossover Ladders