Shop All Drum Tools
Vestil
Crane/Hoist Drum Lifter, 20-25" dia.
Mfr # CHDL-2025
Zoro # G1741317
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21.5
- Overall Length 9.5
- Material Steel
- Overall Width 16
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CHDL-2025
- Zoro # G1741317
- UPC # 691215011044
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 21.5 |
Overall Length | 9.5 |
Overall Width | 16 |
Length | 9.5 |
Width | 16 |
Height | 21.5 |
Details
Material | Steel |
Color | Yellow |
Item | Crane/Hoist Drum Lifter,20-25" dia. |
Product Type | Crane/Hoist Drum Lifter,20-25" dia. |
Description
Crane/Hoist Drum Lifter,20-25 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 75", 2"NPT (H-2-75)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Gray (QGH600GY)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-4812-5HG)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue (30128BLUE)
- VESTIL Manual Drum Lifter, Rotator, Transporter (DRUM-LRT-II)
- VESTIL Steel Lite Load Lift w/Winch & Fixed Wheels (LLW-202058-FW)
- VESTIL Manual Pail Tipper Steel, 70 lb. (CAN-A)
- VESTIL Drum Lifter Rotator And Transport, Strap (DRUM-LRT-EC)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- LIFT-ALL Gas Bottle Sling, Dual, 1000 lb. (GBS2N)
- Vestil Drum Tools