Shop All Hanging Scales
Vestil
Crane Scale, 5/8,4000 lb., 8 x 7
Mfr # SC-4
Zoro # G5424450
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4000
- Power Source Battery
- Overall Height 17
- Material Steel
- Overall Width 7.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SC-4
- Zoro # G5424450
- UPC # 691215053082
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Height | 17 |
Overall Width | 7.625 |
Overall Length | 8 |
Scale Dimensions | 8 x 7.625 x 17 |
Details
Capacity | 4000 |
Item | Crane Scale,5/8,4000 lb.,8 x 7 |
Power Source | Battery |
Material | Steel |
Accuracy | +/-1 |
Finish | Painted |
Temp. Range | 14 Degrees to 104 Degrees F |
Net Weight | 28 |
Color | Yellow |
Special Features | Fast and reliable weighing in a compact and durable housing. Withstands the most aggressive and heavy duty industrial lifting. Features hook and shackle, automatic shutoff, and convertible weight display. Includes remote, double side display, low temp, and high temp |
Description
Crane Scale,5/8,4000 lb.,8 x 7
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BI-SILQUE Board, Ayda, Cork, 36X48 (BVCCA05409214)
- VELAB Hanging Scale 200 kg/400lb 0.1kg/0.2lb (VE-HSS200)
- CANON Cartridge 055 Standard Capacity Magenta Toner 2.1K YLD (3014C001)
- BRADY Laser Printer Labels, 3 W x 0.375 H, PK50 (LAT-12-747-2.5)
- VESTIL Crane Scale, 5/8,6000 lb., 8 x 7 (SC-6)
- EISCO SCIENTIFIC Stainless Steel Lab Jack, 3"x2.8"x6", 2kg Static Strength - 15kg (SSJCT10)
- ADAM EQUIPMENT Crane Scale, Digital, 600 lb./300kg (SHS 600A)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- SHIMPO Digital Force Gauge, 7 Digit LCD, 489N (FG-3008)
- OPTIMA SCALES Optima Scales OP-925B-20000 Heavy-Duty Crane Scale - 20000 lbs x 10 lb. LCD Display (OP-925B-20000)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- Vestil Hanging Scales