No Product Image Available

Vestil

CPRO-800LP Folding Ergonomic Work Chair


product price: $393.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide a versatile ergonomic seating option for staff in industrial workspaces with this Vestil CPRO-800LP folding ergonomic work chair with 18'' - 33'' seat height. This seat features an ergonomic design that allows workers to achieve ideal posture in a variety of positions. The padded seat is equipped with 4 rubber shocks that allow it to move along with the body. Seat height adjusts infinitely in 2'' increments from 18'' - 33'' to provide comfort and support in crouched or near-standing positions.**The chair has a durable steel frame construction to ensure reliable long-lasting use. Thanks to the lightweight folding design storing the chair is sure to be quick and easy. This chair has a 220 lb. capacity**Overall Dimensions:*Length: 19 3/8''*Width: 12 3/4''*Height: 37 1/4''*Seat Width: 13 1/2''*Seat Depth: 10''*Seat Height: 18 1/2'' - 33''*Capacity: 220 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.