Shop All Bench and Floor Scales
This Product is Discontinued
Vestil
Counting Part Scale 30 lb. Capacity (Discontinued)
Mfr # CDSC-30
Zoro # G5440508
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 30
- Housing Material Aluminum
- Special Features Captures a stable weight reading. Reads weight in less than one second. Features a stainless steel weighing pan and simple keyboard. Switches between pounds and kilograms
- Scale Dimensions 14.75 x 13 x 5.5
- Power Source Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CDSC-30
- Zoro # G5440508
- UPC # 691215076234
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 14.75 x 13 x 5.5 |
Length | 14.75 |
Overall Length | 14.75 |
Width | 13 |
Overall Width | 13 |
Overall Height | 5.5 |
Details
Capacity | 30 |
Item | Counting Part Scale,30 lb. |
Housing Material | Aluminum |
Special Features | Captures a stable weight reading. Reads weight in less than one second. Features a stainless steel weighing pan and simple keyboard. Switches between pounds and kilograms |
Power Source | Plug-In |
Color | White |
Material | Stainless Steel/Aluminum |
Net Weight | 14 |
Description
Counting Part Scale,30 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.