Shop All Stackers
Vestil
Counter Balanced Power Lift Dual Grip
Mfr # S-CB-62-DDC
Zoro # G903529629
product price: $10,054.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$10,054.99
Free 30-Day Returns
Key Features
- Overall Height 78
- Overall Length 76
- Overall Width 33
- Material Steel
- Color Yellow / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 78 |
Overall Length | 76 |
Overall Width | 33 |
Platform Length | 76" |
Depth | 76 |
Length | 76 |
Height | 78 |
Width | 33 |
Details
Material | Steel |
Color | Yellow / Black |
Load Capacity | 1000 lb |
Assembled | Yes |
Includes | (1) Steel Counter Balanced Drum Lifter Dual Grip |
Application | Transport one (1) 30 or one (1) 55 gallon steel, plastic, or fiber drums with ease. |
Weight | 1807 |
Caster Wheel Type | Poly-on-Steel |
Frame Material | Steel |
Voltage | 12V DC |
For Use With | (1) 30 gallon Drum or (1) 55 gallon Drum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 78 (988943)
- CHAMPION SPORTS Scooter With Handles, Blue/yellow, 4 Rubber Swivel Casters, Plastic, 12 X 12 (PGH12)
- GLOBAL INDUSTRIAL 1 Diameter Stud Mount Ball For Ball Transfer Conveyor Tables (298715)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in., 400 lb. (1NWJ4)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- VESTIL PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN (HYD-10-DC)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- VESTIL Steel Stacker Power Lift, Load Cap. 2200 lb. (SNM-62-FA)
- EOSLIFT Heavy Duty Industrial Grade S15J Adjustable Base Leg Electric Lift Straddle Pallet Truck Stacker 3300 lbs. 118.1 in. lifting height with Adjustable Forks (S15J)
- Vestil Stackers