Shop All Traffic Barricades
Vestil
Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Orange
Mfr # FSB-3832-OR-027
Zoro # G700410816
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36.75
- Length 16
- Width 29.5
- Weight 3
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FSB-3832-OR-027
- Zoro # G700410816
- UPC # 691215359269
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36.75 |
Length | 16 |
Width | 29.5 |
Overall Width | 29.5 |
Overall Length | 16 |
Overall Height | 36.75 |
Size | 16 x 29.5 x 36.75 |
Depth | 16 |
Details
Weight | 3 |
Color | Orange |
Material | Corrugated Plastic |
Features | A-frame style design. Foldable for minimal storage space. Large letters for visibility. Smooth surface for simple cleaning |
Application | A folding safety barricade blocks access to areas, while also conveying an important message. |
Thickness | 6 mil |
Description
A folding safety barricade blocks access to areas, while also conveying an important message. The plastic construction is durable for consistent use in a wide array of situations. With a lightweight design the unit can be transferred between areas quickly and easily. When in place, the height and width of the barricade provides personnel with area awareness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC NMC RPT26 Tags, Fire Extinguisher Recharge And Inspection Record, 6" X 3", White/Red/Black, 25/Pk (RPT26)
- SIGNMISSION Do Not Block Vehicle Access Needed at A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24153 (A-1218-24153)
- ZORO SELECT Label Holder, Magnetic, 1/2 In x 6 In, PK12 (M21)
- DMI Patient Protector, 17-1/4 in x 32-1/5 in (532-6014-2400)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Stackable Poly Barricade, Yellow, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Yellow (BCD-7636-YL)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Yellow (CS-S48-Y)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-6-1-X)
- Vestil Traffic Safety