Shop All Traffic Barricades
Vestil
Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Orange
Mfr # FSB-3832-OR-010
Zoro # G600410794
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36.75
- Length 16
- Weight 3
- Width 29.5
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FSB-3832-OR-010
- Zoro # G600410794
- UPC # 691215359092
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36.75 |
Length | 16 |
Width | 29.5 |
Overall Length | 16 |
Overall Height | 36.75 |
Size | 16 x 29.5 x 36.75 |
Overall Width | 29.5 |
Depth | 16 |
Details
Weight | 3 |
Color | Orange |
Material | Corrugated Plastic |
Features | A-frame style design. Foldable for minimal storage space. Large letters for visibility. Smooth surface for simple cleaning |
Application | A folding safety barricade blocks access to areas, while also conveying an important message. |
Thickness | 6 mil |
Description
A folding safety barricade blocks access to areas, while also conveying an important message. The plastic construction is durable for consistent use in a wide array of situations. With a lightweight design the unit can be transferred between areas quickly and easily. When in place, the height and width of the barricade provides personnel with area awareness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Mechanics Gloves, M ( 8 ), High-Visibility Yellow (2028X-M (8))
- SNAP-LOC Snap-Loc SLASHCI10 Snap-Hook; Carabiner Opens to Connect Ropes; Cables & More - Zinc Plated (SLASHCI10)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (22JJ48)
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-6-P)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- VESTIL Stackable Poly Barricade, Yellow, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Yellow (BCD-7636-YL)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- VESTIL Yellow Plastic Barricade, Floor Mounting, Plastic, 38.5 H, 14 L, 14 W, Yellow (PCB-Y-F)
- VESTIL Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue (FSB-3832-BU-023)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA4)
- Vestil Traffic Safety