Shop All Traffic Barricades
Vestil
Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Orange
Mfr # FSB-3832-OR-008
Zoro # G000410813
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36.75
- Length 16
- Width 29.5
- Weight 3
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FSB-3832-OR-008
- Zoro # G000410813
- UPC # 691215359078
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36.75 |
Length | 16 |
Width | 29.5 |
Overall Height | 36.75 |
Overall Width | 29.5 |
Size | 16 x 29.5 x 36.75 |
Overall Length | 16 |
Depth | 16 |
Details
Weight | 3 |
Color | Orange |
Material | Corrugated Plastic |
Features | A-frame style design. Foldable for minimal storage space. Large letters for visibility. Smooth surface for simple cleaning |
Thickness | 6 mil |
Application | A folding safety barricade blocks access to areas, while also conveying an important message. |
Description
A folding safety barricade blocks access to areas, while also conveying an important message. The plastic construction is durable for consistent use in a wide array of situations. With a lightweight design the unit can be transferred between areas quickly and easily. When in place, the height and width of the barricade provides personnel with area awareness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Electrical Room No Storage Sign, Portrait (OS-NS-D-1014-V-11687)
- SIGNMISSION Caution Sign-Wet Floor-10in x 14in OSHA Safety Sign, 14" H, CS-Wet Floor (CS-Wet Floor)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Orange/Gray (30-1-1003)
- GUARDIAN EQUIPMENT Large Vest (02620)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- VESTIL Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue (FSB-3832-BU-023)
- VESTIL Speed Bump, 2 in H, 4 ft L, 10 in W, Yellow (SB-48)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Plastic, 3.25 H, 72 L, 6 W, Yellow (CS-33-Y)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- STEEL GRIP PARKING AID PLASTIC 16in. (903-770)
- Vestil Traffic Barricades