Shop All Traffic Barricades
Vestil
Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue
Mfr # FSB-3832-BU-024
Zoro # G600410725
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36.75
- Length 16
- Width 29.5
- Weight 3
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FSB-3832-BU-024
- Zoro # G600410725
- UPC # 691215359931
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 36.75 |
Length | 16 |
Width | 29.5 |
Overall Length | 16 |
Overall Width | 29.5 |
Size | 16 x 29.5 x 36.75 |
Overall Height | 36.75 |
Depth | 16 |
Details
Weight | 3 |
Color | Blue |
Material | Corrugated Plastic |
Features | A-frame style design. Foldable for minimal storage space. Large letters for visibility. Smooth surface for simple cleaning |
Thickness | 6 mil |
Application | A folding safety barricade blocks access to areas, while also conveying an important message. |
Description
A folding safety barricade blocks access to areas, while also conveying an important message. The plastic construction is durable for consistent use in a wide array of situations. With a lightweight design the unit can be transferred between areas quickly and easily. When in place, the height and width of the barricade provides personnel with area awareness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Pants, Inmate Uniforms, Navy, 34 to 38 In (CNY1234)
- HONEYWELL NORTH Seamless Dry Box Glove, Butyl, 32"L, PR (8B1532/9Q)
- TOUGH DUCK Insulated Bib Overall, WB031-BROWN-M (WB031)
- ACID EATER Battery Acid Neutralizer, 2.5 gal., PK2 (1002-022)
- VESTIL Plastic, 4 H, 72 L, 6 W, Blue (CS-S72-B)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- VESTIL Speed Bump, 2 in H, 4 ft L, 10 in W, Yellow (SB-48)
- EAGLE MFG Polyethylene, 4 in H, 72 in L, 8 in W, Yellow (1790Y)
- Vestil Traffic Barricades