Shop All Door Edge Guards
Vestil
Corner/Surfaceguard, Round Bumper, 3.25"
Mfr # RB-1
Zoro # G5043477
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.25
- Color Gray
- Material Thermoplastic Rubber (TPR)
- Height 0.875
- Width 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RB-1
- Zoro # G5043477
- UPC # 691215078368
- Country of Origin China
- Category Door Edge Guards
Dimensions
Length | 3.25 |
Height | 0.875 |
Width | 3.25 |
Details
Item | Corner/Surfaceguard,Round Bumper,3.25" |
Color | Gray |
Material | Thermoplastic Rubber (TPR) |
Description
Corner/Surfaceguard,Round Bumper,3.25 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECT-HINGES 83" Geared Full Surface Continuous Hinge - Swing clear - 1/32" Door Inset - Dark Bron (SLH-21-83-BR-HD)
- ZORO SELECT Ring Flange Gasket, Green, 4 in Pipe Size (4401RG-0300-062-0400)
- PRIMELINE TOOLS Garage Door Roller, 1-7/8 in., Steel, Convex Edge, Frantz Doors (2 Pack) (GD 52110)
- HILLMAN KeyKrafter Universal House/Office Key Blank 2064 LF12 Double, 4PK (532064)
- VESTIL Heavy Duty, Rubber Corner Ramp (RCR-C)
- VESTIL Rubber Cornerguard, 1-1/16"Thick, PK16 (CB-2)
- VESTIL Corner, Surface Guard, Rubber Edges (SB-12)
- VESTIL Cargo Edge Protectors, 48" Length (CEP-48-W)
- VESTIL Rubber Cornerguard, 7/8" Thick, PK20 (CB-4)
- VESTIL Cargo Edge Protectors, 24" Length (CEP-24-W)
- VESTIL Aluminum Treadplate Corner Guard, 60" (TPCG-60)
- Vestil Door Accessories