Shop All Hose Reel Accessories
Vestil
Cord Reel Container, 300 lb. Capacity
Mfr # WIRE-D
Zoro # G1753171
product price: $166.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Depth (In.) 16.25
- Length (In.) 16.25
- For Use With Easily moves wire reels where you need them and dispenses wire in vertical or horizontal positions.
- Width (In.) 24
- Product Type Cord Reel Container,300 lb. Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WIRE-D
- Zoro # G1753171
- UPC # 691215049863
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Depth (In.) | 16.25 |
Length (In.) | 16.25 |
Width (In.) | 24 |
Details
Item | Cord Reel Container,300 lb. Capacity |
For Use With | Easily moves wire reels where you need them and dispenses wire in vertical or horizontal positions. |
Product Type | Cord Reel Container,300 lb. Capacity |
Description
Cord Reel Container,300 lb. Capacity
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/4, PK3 (EP060812)
- BERLISS 25mm x 47mm x 12mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6005-2RS BERLISS)
- D&D POWER-DRIVE COGGED 125IN 5/8IN V-BELT (5VX1250)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4190070)
- VESTIL Economy Wire Reel Caddy, 150 lb. (WIRE-D-E)
- VESTIL Portable Cord Reel Caddy, 300 lb. Cap (WIRE-D-WHK)
- COXREELS Steel Spring Locking Cam, 20019 (20019)
- STEELMAN Adjustable Hose Stop for 1/2" Rubber, PVC, and Poly Hoses (98458-IND)
- UNITED FIRE SAFETY 24" Hose Reel Cover (RE24)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- Vestil Hose Reel Accessories