Shop All Curb Ramps
Vestil
CONTAINER RAMP 60 X 59.93 20,000 LB
Mfr # CRS-6060-20
Zoro # G301793882
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,593.99
Free 30-Day Returns
Key Features
- Load Capacity 20000
- Material Steel
- Width 60
- Length 59.9375
- Overall Width 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CRS-6060-20
- Zoro # G301793882
- UPC # 691215320917
- Country of Origin United States
- Category Curb Ramps
Dimensions
Width | 60 |
Length | 59.9375 |
Overall Width | 60 |
Overall Length | 59.9375 |
Overall Height | 9.5625 |
Depth | 59.9375 |
Height | 9.5625 |
Details
Load Capacity | 20000 |
Material | Steel |
Weight | 567 |
Color | Brown |
Features | Side barriers for clear ramp safety. Compact for storage. Robust construction for longer term use. Easy access to a variety of settings |
Finish | Painted |
Description
A CRS container ramp is the perfect asset for loading and unloading products over uneven surfaces. The steel construction is long lasting and durable throughout harsh working conditions and inclement weather. During those adverse atmospheres the raised tread plate platform surface enables the user to have sure footing and minimize worker injury during use. The beveled edges on both ends allow smooth entry/exit by limiting the surface of height difference during transition. Side curbs also play a large role in the user safety by helping to maintain a safe alignment of goods as they pass from one area to another. A range of large capacity designs are available to best suit your specific needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-15)
- MAASDAM Cable Puller, 2 Ton Pow'RPull ComeAlong, 316 Inch Diameter Cable (144SB-6-LS)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (32J897)
- PEERLESS Transport Chain, 10 ft., 4700 lb. (5260963)
- VESTIL High Impact, Rubber Multi-Purpose Ramp (MRR-2310)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2410)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2310-G)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2313-G)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 24 In. L (CRW 2724)
- PYLE Car Curb RampDriveway Rubber Threshold Car Curb-Side Bridge, PCRBDR24.5 (PCRBDR24.5)
- PYLE Car/Truck Curb Ramps - Vehicle Curb-Side Bridge Kit (Pair), PCRBDR45 (PCRBDR45)
- Vestil Ramps