Shop All Curtain Walls
Vestil
Construction Barrier, Starter Unit
Mfr # HRAIL-9072
Zoro # G5438916
product price: $211.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Color Gray
- Length 8.5 ft
- Height 6 ft
- Width 102
- Material Welded Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HRAIL-9072
- Zoro # G5438916
- UPC # 691215097321
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 8.5 ft |
Height | 6 ft |
Width | 102 |
Details
Item | Construction Barrier,Starter Unit |
Color | Gray |
Material | Welded Steel |
Features | Design temporarily secures job site from theft, hazard liability, and dumping. Ideal for many add-on units as necessary. Panel section and base pieces are made from steel tubing. Chain link fence is secured to barrier with steel ties |
For Use With | Designed for use as a temporary construction safety barrier. |
Description
Construction Barrier,Starter Unit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Safety Latch Kit (GGS_57137)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX82)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5112521)
- ALL GEAR Rope, Technra/Vctrn, 5/16 In. dia., 250ft L (AGKPC516250)
- VESTIL Yellow Semi-Permanent Barrier Post (SPR-POST-Y)
- VESTIL Mobile Plastic Safety Barrier, 40" High (MSB-138)
- VESTIL Plastic Barrier, 23 x 79 x 40, Orange (PBAR-72-O)
- VESTIL White Semi-Permanent Barrier Post (SPR-POST-W)
- VESTIL Yellow Barrier, Curved Feet (PRAIL-102-Y)
- VESTIL White Semi-Permanent Barrier/Railing (SPR-120-W)
- ZIPWALL Dust Barrier Adhesive Zipper, 7ft., PK12 (HDAZ12)
- Vestil Dock Gates & Doors