Shop All Fences & Gates
Vestil
CONSTRUCTION BARRIER - BASE
Mfr # HRAIL-BASE
Zoro # G601793865
original price:
$35.75
10% off
new price: $31.95
/ea
Sold in multiples of 2 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Application Designed for use as a temporary construction safety barrier.
- Overall Length 24
- Size 24 x 24 x 7
- Overall Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HRAIL-BASE
- Zoro # G601793865
- UPC # 691215097345
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 7 |
Overall Length | 24 |
Size | 24 x 24 x 7 |
Overall Height | 7 |
Length | 24 |
Overall Width | 24 |
Width | 24 |
Depth | 24 |
Details
Application | Designed for use as a temporary construction safety barrier. |
Color | Gray |
Material | Welded Steel |
Features | Design temporarily secures job site from theft, hazard liability, and dumping. Base unit for construction safety barriers. Includes two receiver posts allowing for connection of two panels. Chain link fence is secured to barrier with steel ties |
For Use With | HRAIL-9072, HRAIL-A-9072, HRAIL-PNL, HRAIL-CON |
Finish | Galvanized |
Weight | 7 |
Description
Base unit for Construction Safety Barriers. Includes two receiver posts allowing for connection of two panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Folding Saw, 9 In Steel Blade (2RDN1)
- SWAN Leader Hose 6' (CLOLH5806FM)
- ZORO SELECT Roof (TT11C542RFG)
- GREENWORKS PRO Tiller/Cultivator, Tines 8" L, Tilling 5"D (TL80L210)
- VESTIL CONSTRUCTION BARRIER - CONNECTORS (HRAIL-CON)
- RANGEMASTER Field Fence, 330 ft L, 47 in H, 14 ga Gauge, Steel, Galvanized (6773)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X10 ft. (308237B)
- GARDEN ZONE GARDEN FENCE STL28""X50' (342850)
- ZORO SELECT Fence Screen, 50 ft. L, Polyethylene (T-MESH-03-0650)
- YARDGARD Deer and Bird Netting, Blk, 7 ft.x100 ft. (889554A)
- YARDGARD Poultry Netting, 20 ga., 2", 60"x50 ft. (308478B)
- Vestil Fences & Gates