Shop All Concrete Anchor Screws
Vestil
Concrete Screw, Flat, 1.625 L, Steel 4 PK
Mfr # AS-HDA-12-4PK
Zoro # G2312359
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete
- Overall Length 1.625
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AS-HDA-12-4PK
- Zoro # G2312359
- UPC # 691215114844
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Overall Length | 1.625 |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Steel |
Head Type | Flat |
Description
HEAVY DUTY ASPHALT ANCHOR 4 PACK, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 5/16 in Shaft Dia, 12 PK (932604)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 360 PK (51830)
- ZORO SELECT #10-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0076)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK (U51050.037.0175)
- VESTIL Concrete Screw, Flat, 1.625 L, Steel 6 PK (AS-HDA-12-6PK)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 80 PK (B70520.050.0600)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51223)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 8 in L, Steel Zinc Plated, 5 PK (U70520.062.0800)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 5" L, Steel Blue Ruspert, 100 PK (07880)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, 100 PK (FC42141C)
- ITW BRANDS Tapcon Concrete Screw, Hex (24200)
- Vestil Anchor Screws