Shop All Masonry Drill Bits
Vestil
CONCRETE MASONRY BIT 3/4 IN DIAMETER
Mfr # BIT-3/4
Zoro # G801793665
product price: $11.49
/ea
Sold in multiples of 4 for $45.96
$45.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- For Use With AS-344, AS-344-4PK, AS-346, AS-346-4PK
- Application Steel concrete masonry bit
- Bit Dia. 3/4 Inch
- Size 0.75 x 0.75 x 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BIT-3/4
- Zoro # G801793665
- UPC # 691215004695
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Shank Dia. | 1 in |
Overall Length | 0.75 |
Bit Dia. | 3/4 Inch |
Size | 0.75 x 0.75 x 6 |
Overall Height | 6 |
Height | 6 |
Overall Width | 0.75 |
Length | 0.75 |
Width | 0.75 |
Outside Diameter | 0.75 |
Depth | 0.75 |
Details
For Use With | AS-344, AS-344-4PK, AS-346, AS-346-4PK |
Application | Steel concrete masonry bit |
Color | Silver |
Features | Bit design makes installation quick and easy. Rugged construction handles the demanding needs. Unique design tears through concrete with ease. Masonry bit can be used to install multiple products in different areas |
Material | Steel |
Weight | 2 |
Description
Installing bumpers is no longer a chore with the optional Masonry Bit 3/4 (in.) Diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Screwdriver, 25 to 40 ft.-lb. (2101XPA-QC)
- GWS TOOL GROUP 101028 End Mill (101028)
- STANLEY LINESMAN PLIER FX JNT 8"" (84-029)
- WESTWARD Aluminum Hawk, 10 In, ErgoSoft Handle (13A762)
- VESTIL CONCRETE MASONRY BIT 3/8 IN DIAMETER (BIT-3/8)
- VESTIL CONCRETE MASONRY BIT 1/2 IN DIAMETER (BIT-1/2)
- BOSCH Fast Spiral 3/16In x 2In x 4In (BM2003)
- DRILL AMERICA 1/2"x18" Carbide Tipped Masonry Drill Bit (DAM18X1/2)
- DIABLO 1"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1230)
- DRILL AMERICA 7/16"x18" Carbide Tipped Masonry Drill Bit (DAM18X7/16)
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 8" Groo-V Tip Bit (GRT- 4- 8)
- Vestil Masonry Drill Bits