Shop All Utility Cart Accessories
Vestil
COMMERCIAL CART - UTILITY BOX
Mfr # CSC-UB
Zoro # G801793429
product price: $26.79
/ea
Sold in multiples of 2 for $53.58
$53.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.5
- Overall Height 7
- Material Polypropylene
- Color Black
- Load Capacity 10.5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CSC-UB
- Zoro # G801793429
- UPC # 691215108171
- Country of Origin Taiwan, Province of China
- Category Utility Cart Accessories
Dimensions
Overall Length | 15.5 |
Overall Height | 7 |
Platform Length | 15.5" |
Width | 21.75 |
Overall Width | 21.75 |
Height | 7 in |
Length | 16 in |
Depth | 16 in |
Size | 15.5 x 21.75 x 7 |
Details
Material | Polypropylene |
Color | Black |
Load Capacity | 10.5 gal |
Assembled | Yes |
For Use With | CSC-P, CSC-S, CSC-L, CSC-DD, CSC-2D |
Includes | Includes a bin that can be attached for extra cart space and separation |
Features | The service cart utility box is a great addition to any service cart. Polypropylene construction is durable and easy transported. Includes a bin that can be attached for extra cart space and separation. Smooth interior and exterior allows for easy cleaning |
Weight | 3 |
Application | The food and service cart is ideal for the hospitality industry. |
Description
The service cart utility box is perfect for an assortment of tasks in the hospitality industry. Features include; a durable and long lasting polypropylene construction, a single handle on each end for comfortable lifting, a smooth surface for easy cleaning, and an undivided interior for stack ability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779245)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J999)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-3048-5PU-95)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (MT-22)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 4 piece (DBE-10-4)
- VESTIL Black Hardened Molded Rubber Bumper 30 In 2 piece (DBE-30-2)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 1 piece (DBE-10-1)
- VESTIL Specialty T-Shaped Molded Bumper 22 x 22 x 3 Bolt Holes 3 (T-22)
- ZORO SELECT Utility Bin, 4 gal., Black (35KT35)
- FLASH FURNITURE Bright Beginnings Commercial Deluxe Multipurpose Natural Birch Plywood Storage Shelf Puzzle Holder, Art Drying Rack, Paper Holder with Shelving (MK-ME088031-GG)
- GLOBAL INDUSTRIAL Right Leg for Large Style 498526, 498529 Plastic Service Carts (RP1000)
- Vestil Utility Cart Accessories