Shop All Utility Carts
Vestil
Commercial Cart, 43x20, 3Shelf, No Panels, Steel, 3 Shelves, 550 lb
Mfr # CSC-L
Zoro # G5440325
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40.125
- Overall Length 20.5
- Overall Width 43.25
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CSC-L
- Zoro # G5440325
- UPC # 691215108133
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 40.125 |
Overall Length | 20.5 |
Overall Width | 43.25 |
Platform Length | 20.5" |
Shelf Length | 36" |
Depth | 21 in |
Height | 41 in |
Width | 43.25 |
Length | 21 in |
Caster Width | 1.25" |
Caster Diameter | 4" |
Details
Material | Steel |
Color | Black |
Load Capacity | 550 lb |
Item | Commercial Cart,43x20,3Shelf,No Panels |
Number of Shelves | 3 |
Caster Type | (4) Swivel (2 with brakes) |
Includes | Low noise thermoplastic casters make transportation as quiet as possible. |
Features | The food and service cart is ideal for the hospitality industry. Semi-textured surface allows for easy cleaning. Features secure grip handles for easy maneuverability. Open sided perimeter lip protects material from outside harm and falling |
Caster Material | Thermoplastic Rubber |
Number of Casters | 4 |
Assembled | No |
Application | Vestil Steel Commercial Cart 3 Shelves and No Panels |
Description
Commercial Cart,43x20,3Shelf,No Panels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224-186)
- ZORO SELECT Swivel Stem Caster, Phenolic, 3 in., 350 lb (20TM59)
- ZORO SELECT Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr (FL-LK-4E)
- LITTLE GIANT Cylinder Truck, 10" Flat-Free, 600 lb. (TW-40-10FF)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- LORELL Steel Utility Cart, 400 lbs (59689)
- Vestil Utility Carts