Shop All Utility Carts
Vestil
Commercial Cart, 43x20, 3 Shelf, Panels, Steel, 3 Shelves, 550 lb
Mfr # CSC-P
Zoro # G5440316
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40.125
- Overall Length 20.5
- Overall Width 43.375
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CSC-P
- Zoro # G5440316
- UPC # 691215108140
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 40.125 |
Overall Length | 20.5 |
Overall Width | 43.375 |
Platform Length | 20.5" |
Depth | 21 in |
Width | 43.375 |
Height | 41 in |
Length | 21 in |
Caster Width | 1.25" |
Caster Diameter | 4" |
Details
Material | Steel |
Color | Black |
Load Capacity | 550 lb |
Item | Commercial Cart,43x20,3 Shelf,Panels |
Number of Shelves | 3 |
Features | The food and service cart is ideal for the hospitality industry. Semi-textured surface allows for easy cleaning. Features secure grip handles for easy maneuverability. Three paneled construction protects material from outside harm and falling |
Caster Type | (4) Swivel (2 with brakes) |
Includes | Low noise thermoplastic casters make transportation as quiet as possible. |
Caster Material | Thermoplastic Rubber |
Number of Casters | 4 |
Application | Vestil Steel Commercial Cart with Panels and 3 Shelves |
Assembled | No |
Description
Commercial Cart,43x20,3 Shelf,Panels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP Alum Sectional Threshold Ramp 34"x 27-1/2" w/5" Rise, 700 lb. capacity (THRESH5/TMER5)
- CROSBY Hammerlock Link, Gr 100, 3/4 in, 35,300 lb. (1015154)
- DAYTON Tine Lock Assembly Kit (MHW003G)
- LIFT-ALL Web Sling, Type 4, 13 ft L, 1 in W, Polyester, Silver (EE2801TTX13)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3048-2-95)
- Vestil Utility & Storage Carts