Shop All Utility Carts
Vestil
Commercial Cart, 33x19, 3 Shelf, Steel, 3 Shelves, 550 lb
Mfr # CSC-S
Zoro # G5440307
original price:
$246.69
4% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39.5
- Overall Length 19
- Overall Width 33.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CSC-S
- Zoro # G5440307
- UPC # 691215108164
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 39.5 |
Overall Length | 19 |
Overall Width | 33.5 |
Platform Length | 19" |
Width | 33.5 |
Depth | 19 in |
Height | 40 in |
Length | 19 in |
Caster Width | 1.25" |
Caster Diameter | 4" |
Details
Material | Steel |
Color | Black |
Load Capacity | 550 lb |
Item | Commercial Cart,33x19,3 Shelf |
Number of Shelves | 3 |
Features | The food and service cart is ideal for the hospitality industry. Semi-textured surface allows for easy cleaning. Features secure grip handles for easy maneuverability. Open sided perimeter lip protects material from outside harm and falling |
Includes | Low noise thermoplastic casters make transportation as quiet as possible. |
Caster Material | Thermoplastic Rubber |
Caster Type | (4) Swivel (2 with brakes) |
Number of Casters | 4 |
Assembled | No |
Application | Vestil Steel Commercial Cart with 3 Shelves and No Side Panels |
Description
Commercial Cart,33x19,3 Shelf
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 1 Size, 100 ft., 390 lb. (1DKC1)
- HAMILTON Plastex Wheel 6X2 1/2Rb (W-620-P-1/2)
- ZORO SELECT Anchor Shackle, 19,000 lb, Alloy Steel (55AY35)
- ZORO SELECT Caster Wheel, 450 lb., 5 Dia. x 1-1/4In (1KB21)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- MARTINS INDUSTRIES 28" Tire Cart, Carries 6-8 Standard Size Tires (MTC)
- Vestil Utility Carts