Shop All Mobile Lift Tables
Vestil
Combo Hydraulic Elevating Cart, 2K, 20x40
Mfr # CART-2000-DC-C
Zoro # G5582468
product price: $3,137.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,137.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-2000-DC-C
- Zoro # G5582468
- UPC # 691215103954
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Platform Length | 40" |
Details
Load Capacity | 2000 lb. |
Item | Combo Hydraulic Elevating Cart,2K,20x40 |
Description
Combo Hydraulic Elevating Cart,2K,20x40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd NSF-Listed Plate Castr, Therm Rubber, 4 in, 165 lb (4W921)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (26077 GRAY)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34G)
- HOMECARE PRODUCTS HT2121 Hand Truck Replacement Wheel 8 x 1.75 in. (HO148963)
- VESTIL Air Hydraulic Steel Cart, 1750 lb. Cap, 20"W, 39-1/2"L (AIR-1750)
- VESTIL Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L (CART-400)
- VESTIL Intermediate Bulk, Container Tilting Cart (IBC-TLT)
- VESTIL Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L (CART-400-D-HR)
- VESTIL Mechanical Scissor Cart, Steel (CART-660-M)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-400-2032)
- Vestil Lifting Tables