Shop All Drum Covers, Liners & Inserts
Vestil
Clr Plstc Drum Cover Open Head 55Gal, PK5
Mfr # DC-TPO
Zoro # G2312447
product price: $122.99
/pk 5, $24.60/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 25 in
- Size 25 x 25 x 1.375
- Application Protect your drums from bung seepage and unprotected outdoor storage situations.
- Depth 25
- Inside Diameter 23.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DC-TPO
- Zoro # G2312447
- UPC # 691215012911
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Outside Dia. | 25 in |
Size | 25 x 25 x 1.375 |
Depth | 25 |
Inside Diameter | 23.3125 |
Width | 25 |
Height | 1.375 |
Overall Height | 1.375 |
Overall Width | 25 |
Length | 25 |
Overall Length | 25 |
Details
Item | CLR PLASTIC DRUM COVER OPEN HEAD 55 GAL |
Application | Protect your drums from bung seepage and unprotected outdoor storage situations. |
Weight | 6 |
Color | Clear |
Material | Polyethylene |
Features | Protect drums from bung seepage and unprotected outdoor storage situations. Drum cover is convenient and designed for years of reliable use. Constructed of flexible thick clear polyethylene with a UV screen for maximum efficiency. Ideal for fifty-five gallon open steel head drums for optimal results |
Temp. Range | -50 Degrees to 212 Degrees F |
Description
CLR PLASTIC DRUM COVER OPEN HEAD 55 GAL, Package Quantity 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- JUSTRITE Justrite® 8932 3-1/4"L Flexible Faucet Extension Brass (use with 08902 & 08910) (8932)
- LITTLE GIANT 48" x 52" Perforated Steel Deck (RDP-4852-4)
- VESTIL Galvanized Closed Head Drum Cover, 23-13/16" Inside Diameter (DC-235)
- VESTIL DRUM CONTAINMENT COVER - ORANGE (SCC-65-CVR-OR)
- VESTIL Galv Closed Head Drum Cover 15Pk, 15PK (DC-235-15PKG)
- VESTIL 55 Gal Drum Cover, Closed Head, Polyethylene, Clear, 5PK (DC-TP)
- VESTIL Stl Waste Top Dual Door for Drum, Black (TRASH-TOP-DD-BK)
- VESTIL Galv Open Head Drum Cover 15Pk, 15PK (DC-245-15PKG)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK15 (G059-5524)
- Vestil Drums & Accessories