Shop All Forklift Accessories
Vestil
Cloth Fork Truck, Seat-Seat Belt
Mfr # LTS-C
Zoro # G5438259
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4
- Overall Length 4.5
- Overall Width 4.5
- Material Plastic/Cloth
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LTS-C
- Zoro # G5438259
- UPC # 691215027908
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 4 |
Overall Length | 4.5 |
Overall Width | 4.5 |
Platform Length | 4.5" |
Size | 4.5 x 4.5 x 4 |
Width | 4.5 |
Height | 4 in |
Length | 5 in |
Details
Material | Plastic/Cloth |
Color | Black |
Item | Cloth Fork Truck,Seat-Seat Belt |
Assembled | Yes |
Includes | (1) Cloth Fork Truck Seat w/Seat Belt |
For Use With | Fork Truck |
Weight | 1.5 |
Features | Ergonomic design helps provide optimum body support for individual operators. Meant to replace worn or broken fork truck seats. Universal mounting design easy to install. Includes safety seat switch, seat back angle adjustment and retractable safety belt |
Accessory Type | Cloth Fork Truck,Seat-Seat Belt |
Application | The Fork Truck seat has an ergonomic and comfortable seat design to help provide optimum body support for individual operators |
Description
Cloth Fork Truck,Seat-Seat Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 6" Wheel Dia., 1200 lb., Blk (435X73)
- KELLEY Safety Leg Brackets, Ctl Mounting Pad Lh (190-435)
- VESTIL Protective Dome Covers For Bollards (DOME-4.5-BOX)
- BIL-JAX Pin w/Chain - Heavy Duty Shore Post (0068-132)
- VESTIL Economy Telescoping Lift Boom, 8K, 24" (LM-EBT-8-24)
- VESTIL Bulk Bag Lifter (BBL-4)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X48, PR (F5-48)
- VESTIL Magn. Thick Fork Tip Protector RED PR (FPU-TK-45-M-RD)
- VESTIL KIT INCLUDES BBL-OC-4 BBL-OC-RK-A & BBL-RK-72 (BBL-B001)
- VESTIL Fork Mounted Drum Carrier & Rotator DCR-205-15 1500 Lb. Capacity (DCR-205-15)
- VESTIL Lift Master Fork Truck Boom (LM-EBT-6-30)
- Vestil Forklifts & Attachments