Shop All Ball Transfer Insert Assemblies
Vestil
Chrome Transfer Platform, 18 in x 28 in
Mfr # BALL-1828
Zoro # G5045656
original price:
$589.99
16% off
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18.125
- Overall Length 28
- Overall Height 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BALL-1828
- Zoro # G5045656
- UPC # 691215112901
- Country of Origin China
- Category Ball Transfer Insert Assemblies
Dimensions
Overall Width | 18.125 |
Overall Length | 28 |
Overall Height | 3.25 |
Details
Item | Chrome Transfer Platform,18 in x 28 in |
Description
Chrome Transfer Platform,18 in x 28 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 6'X1" Retractable Ratchet Tie-Down, Orange, S-Hooks, 500Lbs WLL, PK2 (5561)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13-T - (MB410 Competitive) (26-1104)
- JET Jcp-1, 1 Ton 12Ft Lift (180410)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 24" x 36" Shelf (DS2436X35PY)
- VESTIL Pop-Up Ball Transfer Platform, 19 x 32 (POPUP-1932)
- VESTIL Chrome Ball Transfer Platform, 20 x 36" (BALL-2036)
- VESTIL Chrome Ball Transfer Platform, 40 x 48" (BALL-4048)
- VESTIL Chrome Ball Transfer Platform, 24 x 48" (BALL-2448)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 13BF (BTI133)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 10BF (BTI103)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 16BF (BTI163)
- Vestil Ball Transfer Insert Assemblies