Shop All Ball Transfer Insert Assemblies
Vestil
Chrome Ball Transfer Platform, 24 x 48"
Mfr # BALL-2448
Zoro # G5045638
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Length 48
- Overall Height 2.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BALL-2448
- Zoro # G5045638
- UPC # 691215004411
- Country of Origin China
- Category Ball Transfer Insert Assemblies
Dimensions
Overall Width | 24 |
Overall Length | 48 |
Overall Height | 2.375 |
Details
Item | Chrome Ball Transfer Platform,24 x 48" |
Description
Chrome Ball Transfer Platform,24 x 48 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Ace-Tuf Wheel 8X2.50 3/4Bb (W-8-AT-3/4)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21R-UA050R-14)
- LYON Plywood Support (DD65836)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2802DTX14)
- VESTIL Chrome Ball Transfer Platform, 20 x 36" (BALL-2036)
- VESTIL Chrome Ball Transfer Platform, 40 x 48" (BALL-4048)
- VESTIL Chrome Transfer Platform, 18 in x 28 in (BALL-1828)
- VESTIL Pop-Up Ball Transfer Platform, 19 x 32 (POPUP-1932)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 13BF (BTI133)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 16BF (BTI163)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 10BF (BTI103)
- Vestil Ball Transfer Insert Assemblies