Shop All Ball Transfer Insert Assemblies
Vestil
Chrome Ball Transfer Platform, 20 x 36"
Mfr # BALL-2036
Zoro # G5045647
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20.875
- Overall Length 36.1875
- Overall Height 3.25
- Product Type Chrome Ball Transfer Platform,20 x 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BALL-2036
- Zoro # G5045647
- UPC # 691215004404
- Country of Origin China
- Category Ball Transfer Insert Assemblies
Dimensions
Overall Width | 20.875 |
Overall Length | 36.1875 |
Overall Height | 3.25 |
Details
Item | Chrome Ball Transfer Platform,20 x 36" |
Product Type | Chrome Ball Transfer Platform,20 x 36" |
Description
Chrome Ball Transfer Platform,20 x 36 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL End Cap, PK2 (GRFG1791803)
- AMERICAN FORGE & FOUNDRY Polypropylene POLYPROPYLENE SHOP CART, 500 lb (961)
- DAYTON Chain, 4 Size, 10 ft., 195 lb. (1DKG2)
- BALLYMORE 133 in H Steel Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (S/B FAWL-10-X)
- VESTIL Chrome Ball Transfer Platform, 24 x 48" (BALL-2448)
- VESTIL Chrome Ball Transfer Platform, 40 x 48" (BALL-4048)
- VESTIL Chrome Transfer Platform, 18 in x 28 in (BALL-1828)
- VESTIL Pop-Up Ball Transfer Platform, 19 x 32 (POPUP-1932)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 10BF (BTI103)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 16BF (BTI163)
- Vestil Ball Transfer Insert Assemblies