Shop All Towing Chains & Cables
Vestil
Chain w/grab Hook 20 ft., Of 1/4 in
Mfr # PPC-20
Zoro # G5437227
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 240 x 0.125 x 0.25
- Overall Length 240
- Length 240
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PPC-20
- Zoro # G5437227
- UPC # 691215031325
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Size | 240 x 0.125 x 0.25 |
Overall Length | 240 |
Length | 240 |
Height | 0.25 |
Trade Size | 20 Ft. Chain with Hook |
Width | 0.125 |
Overall Height | 0.25 |
Overall Width | 0.125 |
Details
Item | Chain w/grab Hook 20 ft.,Of 1/4 in |
Material | Steel |
Application | Chain with grab hooks on each end of the chain, attached to the chain with a cotter pin, for the pallet pullers. |
Working Load Limit | 6000 lbs |
Features | Chain features grab hooks on each end. Chain design works with pallet pullers. High capacity chain can pull the heaviest loads. Steel construction can handle rugged use |
Color | Silver |
Description
Chain with Grab Hook, Product Type Chain with Grab Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES StormPro Heavy Duty Tri-Hull Outboard Cover, 16 ft 6 in - 17 ft 6 in L (20-391-100801-RT)
- AUTO VENTSHADE 19-C BLAZER AEROSKIN SMOKE (322181)
- MEGUIARS LEATHER SPRAY GOLD CLASS RICH (MGG-10916)
- AME Tire Swab, 14.5" (79020)
- K-TOOL INTERNATIONAL Tow Strap W/ Forged Hooks 2"X25', 10,000 Lb Cap (KTI73803)
- SMITTYBILT TOW STRAP - 2in X 20ft - 20,000 LB. RATING (CC220)
- HILLMAN Hillman Fasteners 123129 75 in. 22 Gauge Copper Wire (156554)
- BUYERS PRODUCTS Hinge Strap, Unfinished (B2426FSLL)
- ERICKSON 4"X30Ft 20,000 lb Tow Strap Yel w/ Blk Wear Material in Loops Bulk (59705)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80031 (80031)
- DRAW-TITE (QTY 1)ELITE SERIES SAFETY CHAIN ATTACHMENT FOR UNDER BED GOOSENECK (30134)
- Vestil Towing Chains & Cables