Shop All Chains
Vestil
CHAIN & HANGER W/REFLECTOR 15 FT
Mfr # OH-15R
Zoro # G801793597
product price: $20.79
/ea
Sold in multiples of 3 for $62.37
$62.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 2/1/2000
- Chain Link Style Double Loop; Straight
- Working Load Limit 255 lb
- Welding Type Weldless
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 2/1/2000 |
Overall Width | 6.75 |
Width | 6.75 |
Height | 2 in |
Size | 7 x 6.75 x 2 |
Diameter | 0.135 in |
Details
Chain Link Style | Double Loop; Straight |
Working Load Limit | 255 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Hot Dip Galvanized |
Application | Discourage theft and misplacement of wheel chocks. Facilitate safety in the dock area. |
Color | Gray |
For Use With | CWS-13, EALUM-7, EALUM-7-H, EALUM-7-HNDG, EALUM-7-HS, EALUM-YEL, EX-11, EX-13, EX-4, FAB-11, FAB-11-ERGO, FAB-8, GWC-10, LWC-14, LWC-14M, LWC-14M-ERGO, LWC-15, MS-15, ORWC-8-ERGO, ORWC-8-HDL, PLWC-Y, PWC-G, PWC-Y, PWC-OR, PWC-BK, RMC-4, RWC-11, RWC-25, RWC-3, RWC-5, RWC-8, RWC-8-ERGO, RWC-8-HDL, RWC-8-SBS, RWC-9-U, RWC-10-HDL, PWC-DS-YL, PWC-DS-OR, PWC-DS-BK, SSC-17, SWC-22, URWC-15, URWC-2, URWC-25, URWC-25-SS, URWC-35, URWC-45, URWC-8, URWC-8-HDL |
Features | Chain and hanger with reflector option prevents theft and misplacement for ideal operation. Chain/hanger is secured to dock wall and is fastened to chock for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Description
Optional # 2 Chain & Hanger with Reflector discourages theft and misplacement of wheel chocks, and facilitate safety in the dock area. The chain attaches to the hanger and is secured to the dock wall. Chain is fastened to the chock with cold shut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1508)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-ACW)
- GLOBAL INDUSTRIAL 38 Upright Frame for 48L Adjustable Panel Truck, 2PK (585235)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- VESTIL 3/16" CHAIN, PER FOOT, RED (CHAIN-316-PF-RD)
- VESTIL BLACK PLASTIC CHAIN BARRICADE 590 IN (PCB-B-CN)
- VESTIL 3/16" CHAIN, PER FOOT, WHITE (CHAIN-316-PF-WHT)
- VESTIL 3/16" CHAIN, PER FOOT, BLACK (CHAIN-316-PF-BLK)
- VESTIL DOUBLE LOOP COIL CHAIN W/HANGER 15 FT (OH-15)
- VESTIL Double Loop Coil Chain Hanger, 15 ft., Yel (OH-15-YEL)
- DAYTON Proof Coil Chain, 5/16 in, 20 ft L, 1900 lb (34RZ11)
- Vestil Chains