Shop All Davit Cranes
Vestil
CBFC-500 Mobile Counter-Balanced Telescoping Floor Crane with 90'' Arm Extension
Mfr # 736CBFC500
Zoro # G911619404
product price: $5,355.99
/ea
Free Shipping & Returns
$5,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736CBFC500
- Zoro # G911619404
- Country of Origin United States
- Category Davit Cranes
Description
Greatly reduce manual labor when lifting and transporting heavy machinery and other loads with this Vestil CBFC-500 mobile counter-balanced telescoping floor crane with 90'' arm extension and 500 lb. capacity. This floor crane allows workers to effortlessly lift and drive loads of up to 500 lb. The crane features a telescoping boom that allows it to achieve greater reach as necessary. The unit has a 53 1/2'' - 77 1/2'' boom length with a 90'' maximum arm extension in the raised position.The crane has a solid steel construction with a durable finish to ensure superior durability and a long service life. Durable and counter-balanced with integrated weights the crane eliminates the need for legs. For mobility the base of the unit is equipped with 2 8'' x 2'' rear glass-filled nylon rigid casters and 2 8'' x 3'' front phenolic swivel casters with side brakes.Overall Dimensions:Length: 70''Width: 29''Height: 102''Boom Length: 53 1/2'' - 77 1/2''Capacity: 500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 72 x 60 In (AC6072)
- VESTIL Roller Conveyor, 60", 5 K (CONV-52-5-2-3L-Z)
- CURT Winch Strap w/Snap Hook, 15 ft. (29450)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB820-11 (24-3100)
- VESTIL Davit Crane, 2,000 lb Capacity, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range (WTJ-20-4-DC)
- VESTIL Davit Crane, 600 lb Capacity, 47 in Reach, 0 in to 84 in Lift Range, Black (WTJ-HITCH)
- VESTIL Davit Crane, 2,000 lb Capacity, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range (WTJ-20-4-AC)
- VESTIL Davit Crane, 400 lb Capacity, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J-DC)
- VESTIL Davit Crane, 1,500 lb Capacity, 43.06 in to 66.75 in Reach, 47-1/8 in to 73-5/16 in Lift Range (WTJ-E-15-3-DC)
- VESTIL Davit Crane, 400 lb Capacity, 0 in to 38.5 in Reach, 0 in to 120 in Lift Range, Blue (VAN-J)
- THERN Davit Crane Up To 2000Lb Capacity W/ M43 (5PT20-M1)
- Vestil Cranes