Shop All Plate Casters
Vestil
Caster Poly-on-steel Kit 6"x2" 4800#, PK4
Mfr # H-CK4-PU6-2
Zoro # G2312672
product price: $200.99
/pk 4, $50.25/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material Steel
- Load Rating 4800 lb.
- Wheel Width 2"
- Number of Wheels 4
- Wheel Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # H-CK4-PU6-2
- Zoro # G2312672
- UPC # 691215227148
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Width | 2" |
Wheel Dia. | 6" |
Details
Item | 6"X2" POLY-ON-STEEL CASTER KIT 4800# CAP |
Caster Wheel/Tread Material | Steel |
Load Rating | 4800 lb. |
Number of Wheels | 4 |
Caster Sub-Type | Rigid/Swivel |
Description
6 In.X2 In. POLY-ON-STEEL CASTER KIT 4800# CAP, Package Quantity 4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- LITTLE GIANT Floor Lock, 8 in. x 2 in. (SPC-213)
- WESTWARD 10 ft Fiberglass Stepladder, 300 lb Capacity (44YY61)
- LITTLE GIANT LADDERS Wheel Lift Assembly, Steel, Powder Coated (15073)
- VESTIL Light Gray Swivel With Total Brake Polypropylene Caster 3 x 1 1/4 (CST-B28-3X1PP-SWTB)
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 4 x 1 1/4 (CST-B28-4X1TPR-S)
- VESTIL Caster Gf Nylon Kit 6"x2", 3600# Cap, PK3 (H-CK3-GFN6-2)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- VESTIL Green Swivel With Brake Polyurethane 8 x 2 Caster (CST-FC47-8X2DT-SWB)
- VESTIL Orange Premium Heavy Duty Rigid Polyurethane 6 x 2 Caster (CST-F40-6X2SI-R)
- SERVICE CASTER 4 Inch Semi Steel Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S415-SSR-2-R-2)
- Vestil Casters